Check Availability
  • AIR HANDLER 

    16x16x2 Odor Removal Non-Pleated Air Filter, Frame Included: Yes

  • Item # 54FE92
  • Mfr. Model # 54FE92
16x16x2 Odor Removal Non-Pleated Air Filter, Frame Included: Yes
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This AIR HANDLER carbon impregnated filter is designed for the control of intermittent odor problems, removing a wide range of odors and common indoor air pollutants such as cigarette smoke, industrial process, copier, pets, and musty areas. The advanced media has improved capability to absorb nuisance odors. The pleated filter pack is enclosed in a heavy duty, moisture resistant (beverage board) die- cut frame that will not crack, warp or distort under normal operating conditions. In some light duty applications, the effectiveness of carbon pleated filters can equal many long-term solutions used for controlling odor problems. This filter is well suited for use in air make-up systems and re-circulation applications in office buildings, hospitals, airports, food courts and manufacturing facilities.
Show More Close
 

Technical Specifications

Item # 54FE92
Mfr. Model # 54FE92
UNSPSC #40161505
Catalog Page 3051
Shipping Weight 1.0 lbs
Country of Origin USA *
Item Odor Removal Non-Pleated Air Filter
Nominal Filter Size 16x16x2
Style - Air Filters Panel
Nominal Height 16"
Nominal Width 16"
Nominal Depth 2"
Air Flow 500 fpm
Initial Resistance 0.30" WC
Frame Included Yes
Final Resistance 1.00" WC
Air Filter Item Odor Removal Non-Pleated Air Filter
CCL4 Activity 60%
Max. Air Flow 500 fpm
Max. Temp. 120 Degrees F
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In