Check Availability
  • AIR HANDLER 

    16" W x 14" H Ring Panel Air Filter with 25% Efficiency

  • Item # 2DXT4
  • Mfr. Model # 2DXT4
16" W x 14" H Ring Panel Air Filter with 25% Efficiency
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The self-gasketing design prevents air by-pass that lowers efficiency. The nonallergenic media is unaffected by moisture, humidity, and most corrosive chemicals. Since there is no external support structure necessary, all of the media surface is exposed to the air stream.
Show More Close
 

Technical Specifications

Item # 2DXT4
Mfr. Model # 2DXT4
UNSPSC #40161519
Shipping Weight 0.6 lbs
Country of Origin USA *
Item Two Ply Poly Ring Panel
Filter Efficiency - Air Filters 25%
Air Filter Height 14"
Air Filter Width 16"
Air Filter Thickness 1"
Air Filter Media Type Polyester
Air Filter Ply 2
Frame Included No
Initial Resistance 0.28" WC
Final Resistance 1" WC
Air Filter Item Ring Panel Air Filter
Frame Type Internal Wire, Heat Sealed Inside the Polyester Layers
Max. Temp. 150 Degrees F
Standards UL Listed
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms