Check Availability
  • AIR HANDLER 

    16-1/2x21-1/2x1 Synthetic Pleated Air Filter with MERV 8

  • Item # 35Z752
  • Mfr. Model # 35Z752
16-1/2x21-1/2x1 Synthetic Pleated Air Filter with MERV 8
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

To help you breathe easier, this pleated air filter has undergone some changes to become more effective. The filter now features a wired back media to last longer, with more strength and endurance. Its die cut allows the filter to have more support and frame strength, ensuring its durability even through the dustiest months. To save energy and overall costs, the average pressure drop is significantly lower.
Show More Close
 

Technical Specifications

Item # 35Z752
Mfr. Model # 35Z752
UNSPSC #40161505
Shipping Weight 0.578 lbs
Country of Origin USA *
Item Pleated Air Filter
Nominal Filter Size 16-1/2x21-1/2x1
Nominal Height 17"
Nominal Width 22"
Nominal Depth 1"
MERV 8
Frame Type Moisture Resistant Die Cut Chipboard
Frame Included Yes
Air Filter Type High Capacity Pleated Filter
Media Material Synthetic
Air Filter Item Pleated Air Filter
Filter Efficiency 40%
High Velocity 500 fpm
High Initial Resistance 0.33"WC
Final Recommended Resistance 1.0"WC
Max. Velocity 500 fpm
Media Area 4.6 sq. ft.
Max. Temp. 180 Degrees F
Pleats per Linear Foot 12
Standards UL 900 Classified
Actual Height 16-1/2"
Actual Width 21-1/2"
Actual Depth 3/4"
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In