Check Availability
  • Pleated Air Filters
  • AIR HANDLER 

    General Use Pleated Air Filter, 15x20x2, MERV 8, High Capacity, Synthetic, Beverage Board

  • Item # 6B963
  • Mfr. Model # 6B963
General Use Pleated Air Filter, 15x20x2, MERV 8, High Capacity, Synthetic, Beverage Board
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

MERV 8 general purpose pleated air filters provide between 50% and 70% efficiency for filtering particles between 3 and 10 microns in size (such as mold spores, dusting aids, and cement dust). They also provide 20% or less efficiency for filtering particles between 1 and 3 microns in size (such as legionella, lead dust, humidifier dust, coal dust, and nebulizer droplets). They capture contaminants more efficiently than MERV 7 pleated air filters.

Pleated air filters capture airborne contaminants more effectively than non-pleated air filters because the pleated filter media provides more surface area for trapping contaminants than non-pleated media. These filters are commonly installed in HVAC systems in food and beverage, healthcare, hospitality, education, and industrial facilities to remove contaminants from the air stream and improve the quality of the air. They also prevent the contaminants from building up in the equipment and causing damage to it. The filters are designed to be discarded when they are spent. They typically have a MERV (minimum efficiency reporting value) rating of between 7 and 13. A filter's MERV rating measures how efficiently it removes contaminants from the air stream based on the size of the particles it can effectively capture. The higher the MERV rating is, the more effectively the filter traps small particles.
Show More Close
 

Technical Specifications

Item # 6B963
Mfr. Model # 6B963
UNSPSC #40161505
Catalog Page 3049
Shipping Weight 0.7 lbs
Country of Origin USA *
Air Filter Item Pleated Air Filter
Style - Air Filters Panel
Performance Rating MERV 8
Nominal Filter Size 15x20x2
Filter Efficiency - Air Filters 40%
Air Filter Capacity High Capacity
Media Material Synthetic
Frame or Header Material Beverage Board
Common Applications General Use
Media Color White
Media Area 9.1 sq. ft.
Pleats per Linear Foot 18
Filters Out MERV 5-8 Mold, Spores, Dust Mites, Cat & Dog Dander, Hair Spray, Fabric Protector, Dusting Aids, Cement Dust, Pudding Mix
Removes Particles Down To 1.0 to 3.0 microns
Air Flow @ 300 fpm 625 cfm
Air Flow @ 500 fpm 1042 cfm
Initial Resistance @ 300 fpm 0.20" WC
Initial Resistance @ 500 fpm 0.33" WC
Final Recommended Resistance 1.0" WC
Max. Temp. 180 Degrees F
Max. Velocity 500 fpm
Filter Frame Color White
Gasket Location None
Gasket Material None
Nominal Height 15"
Nominal Width 20"
Nominal Depth 2"
Actual Filter Size 14-1/2"x19-1/2"x1-3/4"
Actual Height 14-1/2"
Actual Width 19-1/2"
Actual Depth 1-3/4"
Standards UL 900 Classified
Item Pleated Air Filter
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In