Check Availability
  • AIR HANDLER 

    15x20x1 Polyester Filter Media Pad

  • Item # 2JTG5
  • Mfr. Model # 2JTG5
15x20x1 Polyester Filter Media Pad
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Precut polyester media pad offers high arrestance and dust-holding. This filter won't shed fibers into the airstream.
Show More Close
 

Technical Specifications

Item # 2JTG5
Mfr. Model # 2JTG5
UNSPSC #40161805
Shipping Weight 0.3 lbs
Country of Origin USA *
Item Filter Media Pad
Nominal Filter Size 15x20x1
Nominal Width 20"
Nominal Depth 1"
Nominal Height 15"
Air Filter Media Type Polyester
Air Filter Item Filter Media Pad
Air Filter Color Orange/White
Frame Included No
Final Resistance 0.50" WC
Max. Temp. 150 Degrees F
Standards UL 900 Classified
* This product's country of origin is subject to change

Compliance and Restrictions