Check Availability
  • AIR HANDLER 

    15x20x1 MERV 5 Fiberglass Air Filter

  • Item # 1W506
  • Mfr. Model # 1W506
15x20x1 MERV 5 Fiberglass Air Filter
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This industrial-grade filter is recommended where basic filtration is required. The heavy-duty chipboard frame is thermally bonded to continuous glass fibers. Tackifier on the upstream side improves particulate capture.
Show More Close
 

Technical Specifications

Item # 1W506
Mfr. Model # 1W506
UNSPSC #40161505
Catalog Page 3047
Shipping Weight 0.25 lbs
Country of Origin USA *
Item Air Filter
Air Filter Media Type Fiberglass
Nominal Filter Size 15x20x1
Nominal Height 15"
Nominal Width 20"
Nominal Depth 1"
Air Filter Frame Material Heavy-Duty Chipboard
MERV 5
Frame Included Yes
Air Filter Color White
Air Filter Item Air Filter
Air Flow 300 fpm
Initial Resistance 0.07" WC
Final Resistance 0.50" WC
Max. Air Flow 777 fpm
Max. Temp. 150 Degrees F
Standards UL Class 900
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms