Check Availability
  • AIR HANDLER 

    Air Filter Pad, 15x20x1, MERV 7

  • Item # 2GFG7
  • Mfr. Model # 2GFG7
Air Filter Pad, 15x20x1, MERV 7
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 2GFG7
Mfr. Model # 2GFG7
UNSPSC #40161805
Shipping Weight 0.06 lbs
Country of Origin USA *
Air Filter Item Air Filter Pad
Style - Air Filters Pad
Nominal Filter Size 15x20x1
Performance Rating MERV 7
Filter Efficiency - Air Filters 60%
Common Applications General Use
Media Material Polyester
Media Color Blue/White
Surface Tackifier Yes
Filters Out MERV 5-8 Mold, Spores, Dust Mites, Cat & Dog Dander, Hair Spray, Fabric Protector, Dusting Aids, Cement Dust, Pudding Mix
Removes Particles Down To 1.0 to 3.0 microns
Air Flow @ 300 fpm 625 cfm
Initial Resistance @ 300 fpm 0.14" WC
Recommended Final Resistance 0.5" WC
Max. Temp. 150 Degrees F
Max. Velocity 300 fpm
Nominal Height 15"
Nominal Width 20"
Nominal Thickness 1"
Actual Filter Size 15"x20"x7/8"
Actual Height 15"
Actual Width 20"
Actual Thickness 7/8"
Standards UL 900 Classified
Item Air Filter Pad
* This product's country of origin is subject to change

Welcome Sign In