Check Availability
  • AIR HANDLER 

    15x19x1 Synthetic Pleated Air Filter with MERV 8

  • Item # 54FE79
  • Mfr. Model # 54FE79
15x19x1 Synthetic Pleated Air Filter with MERV 8
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 54FE79
Mfr. Model # 54FE79
UNSPSC #40161505
Shipping Weight 0.35 lbs
Country of Origin USA *
Item Pleated Air Filter
Nominal Filter Size 15x19x1
Nominal Height 15"
Nominal Width 19"
Nominal Depth 1"
MERV 8
Frame Type Moisture Resistant Die Cut Chipboard
Frame Included Yes
Air Filter Type Standard Capacity Pleated Filter
Media Material Synthetic
Air Filter Item Pleated Air Filter
Avg. Atmospheric Efficiency 35%
Filter Efficiency 35%
Medium Velocity 500 fpm
Med. Initial Resistance 0.30
High Velocity 500 fpm
High Initial Resistance 0.30"WC
Final Recommended Resistance 1.0"WC
Max. Velocity 500 fpm
Max. Temp. 150 Degrees F
Pleats per Linear Foot 13
Standards UL 900 Classified
Actual Height 18-1/2"
Actual Width 14-1/2"
Actual Depth 3/4"
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In