Check Availability
  • AIR HANDLER 

    14x25x2 Polyester Filter Media Pad

  • Item # 2JTJ8
  • Mfr. Model # 2JTJ8
14x25x2 Polyester Filter Media Pad
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Precut polyester media pad offers high arrestance and dust-holding. This filter won't shed fibers into the airstream.
Show More Close
 

Technical Specifications

Item # 2JTJ8
Mfr. Model # 2JTJ8
UNSPSC #40161805
Shipping Weight 0.3 lbs
Country of Origin USA *
Item Filter Media Pad
Nominal Filter Size 14x25x2
Nominal Width 25"
Nominal Depth 2"
Nominal Height 14"
Air Filter Media Type Polyester
Air Filter Item Filter Media Pad
Air Filter Color Blue/White
Frame Included No
Final Resistance 0.50" WC
Max. Temp. 150 Degrees F
Standards UL 900 Classified
* This product's country of origin is subject to change

Compliance and Restrictions