Check Availability
  • AIR HANDLER 

    14x20x1 Polyester Air Filter Pad

  • Item # 2JTF9
  • Mfr. Model # 2JTF9
14x20x1 Polyester Air Filter Pad
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Precut polyester media pad offers high arrestance and dust-holding. This filter won't shed fibers into the airstream.
Show More Close
 

Technical Specifications

Item # 2JTF9
Mfr. Model # 2JTF9
UNSPSC #40161805
Shipping Weight 0.17 lbs
Country of Origin USA *
Item Air Filter Pad
Nominal Filter Size 14x20x1
Nominal Width 20"
Nominal Depth 1"
Nominal Height 14"
Media Material Polyester
Air Filter Item Air Filter Pad
Air Filter Color Blue/White
Frame Included No
Final Resistance 0.50" WC
Max. Temp. 150 Degrees F
Standards UL 900 Classified
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In