Check Availability
  • Non-Pleated Panel Air Filters
  • AIR HANDLER 

    Non-Pleated Air Filter, 14x20x1, MERV 6, Polyester-Coated Fiberglass

  • Item # 2DVK6
  • Mfr. Model # 2DVK6
Non-Pleated Air Filter, 14x20x1, MERV 6, Polyester-Coated Fiberglass
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

MERV 6 polyester non-pleated air filters provide between 20% and 35% efficiency for filtering particles between 3 and 10 microns in size (such as mold spores, dusting aids, and cement dust). They have a metal grid on both sides of the filter and capture contaminants more efficiently than MERV 5 non-pleated air filters.

Non-pleated panel air filters are installed in HVAC systems to capture contaminants in the air stream. This improves indoor air quality and prevents the contaminants from building up in the equipment and damaging it. These flat air filters are commonly used to capture large particles between 3 and 10 microns in size (such as mold spores and cement dust). Non-pleated panel polyester air filters or fiberglass air filters are commonly used in furnace and central air systems in residential and commercial buildings. They are designed to be discarded when they are spent. A filter's MERV rating measures how efficiently it removes contaminants from the air stream based on the size of the particles it can effectively capture. The higher the MERV rating is, the more effectively the filter traps small particles.
Show More Close
 

Technical Specifications

Item # 2DVK6
Mfr. Model # 2DVK6
UNSPSC #40161505
Catalog Page 3047
Shipping Weight 0.493 lbs
Country of Origin USA *
Air Filter Item Non-Pleated Air Filter
Style - Air Filters Panel
Performance Rating MERV 6
Nominal Filter Size 14x20x1
Filter Efficiency - Air Filters 20%
Media Material Polyester-Coated Fiberglass
Frame or Header Material Chipboard
Filter Frame Color Brown
Media Color White
Media Area 1.9 sq. ft.
Filters Out MERV 5-8 Mold, Spores, Dust Mites, Cat & Dog Dander, Hair Spray, Fabric Protector, Dusting Aids, Cement Dust, Pudding Mix
Removes Particles Down To 3.0 to 10.0 microns
Air Flow @ 300 fpm 583 cfm
Initial Resistance @ 300 fpm 0.07" WC
Recommended Final Resistance 0.5" WC
Max. Temp. 150 Degrees F
Max. Velocity 500 fpm
Nominal Height 14"
Nominal Width 20"
Nominal Depth 1"
Actual Filter Size 13-1/2"x19-1/2"x3/4"
Actual Height 13-1/2"
Actual Width 19-1/2"
Actual Depth 3/4"
Standards UL 900
Item Non-Pleated Air Filter
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In