Check Availability
  • AIR HANDLER 

    14x18-1/2x1 Synthetic Pleated Air Filter with MERV 7

  • Item # 15A721
  • Mfr. Model # 15A721
14x18-1/2x1 Synthetic Pleated Air Filter with MERV 7
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Featuring a die cut frame with a wire-back media, this pleated air filter helps facilitate higher airflow efficiency and has more surface area to trap pollutants. It captures smaller particles than standard flat filters, and provides lower average pressure drop.
Show More Close
 

Technical Specifications

Item # 15A721
Mfr. Model # 15A721
UNSPSC #40161505
Shipping Weight 0.8 lbs
Country of Origin USA *
Item Standard Capacity Pleated Filter
Nominal Filter Size 14x18-1/2x1
Nominal Height 14"
Nominal Width 18-1/2"
Nominal Depth 1"
MERV 7
Frame Type Moisture Resistant Die Cut Chipboard
Frame Included Yes
Air Filter Type Standard Capacity Pleated Filter
Air Filter Media Type Synthetic
Air Filter Item Pleated Air Filter
Filter Efficiency 40%
High Velocity 500 fpm
High Initial Resistance 0.40"WC
Final Recommended Resistance 1.0"WC
Max. Velocity 500 fpm
Media Area 8 sq. ft.
Max. Temp. 180 Degrees F
Pleats per Linear Feet 12
Standards UL 900 Classified
Actual Height 14"
Actual Width 18-1/2"
Actual Depth 3/4"
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms