Check Availability
  • AIR HANDLER 

    13x21-3/4x1 Synthetic Pleated Air Filter with MERV 7

  • Item # 6GKN4
  • Mfr. Model # 6GKN4
13x21-3/4x1 Synthetic Pleated Air Filter with MERV 7
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The new pleated air filter now features a wired back media to last longer, with more strength and endurance. A new die cut allows the filter to have more support and frame strength ensuring its durability, even through the dustiest months. Passing appendix J means the pleats are now guaranteed to maintain their maximum efficiency through the duration of their change-out lifespan. To save energy and overall costs, the average pressure drop is significantly lower.
Show More Close
 

Technical Specifications

Item # 6GKN4
Mfr. Model # 6GKN4
UNSPSC #40161505
Shipping Weight 1.25 lbs
Country of Origin USA *
Item Pleated Air Filter
Nominal Filter Size 13x21-3/4x1
Nominal Height 13"
Nominal Width 22"
Nominal Depth 1"
MERV 7
Frame Type Moisture Resistant Die Cut Chipboard
Frame Included Yes
Air Filter Type Standard Capacity Pleated Filter
Media Material Synthetic
Air Filter Item Pleated Air Filter
Filter Efficiency 40%
High Velocity 500 fpm
High Initial Resistance 0.40"WC
Final Recommended Resistance 1.0"WC
Max. Velocity 500 fpm
Media Area 4.4 sq. ft.
Max. Temp. 180 Degrees F
Pleats per Linear Foot 12
Standards UL 900 Classified
Actual Height 13"
Actual Width 21-3/4"
Actual Depth 3/4"
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In