Check Availability
  • AIR HANDLER 

    12x30-5/8x1 MERV 5 Fiberglass Air Filter

  • Item # 5W982
  • Mfr. Model # 5W982
12x30-5/8x1 MERV 5 Fiberglass Air Filter
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

These industrial-grade air filters feature progressive depth layered fiberglass media. The heav-duty chipboard frame is thermally bonded to continuous glass fibers. The media is coated with a dust-holding adhesive that helps prevent particles from migrating downstream.
Show More Close
 

Technical Specifications

Item # 5W982
Mfr. Model # 5W982
UNSPSC #40161505
Catalog Page 3047
Shipping Weight 0.4 lbs
Country of Origin USA *
Item Air Filter
Air Filter Media Type Fiberglass
Nominal Filter Size 12x30-5/8x1
Nominal Height 12"
Nominal Width 30-5/8"
Nominal Depth 1"
Air Filter Frame Material Heavy-Duty Chipboard
MERV 5
Frame Included Yes
Air Filter Color White
Air Filter Item Air Filter
Air Flow 300 fpm
Initial Resistance 0.07" WC
Final Resistance 0.50" WC
Max. Air Flow 777 fpm
Max. Temp. 150 Degrees F
Standards UL Class 900
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms