Check Availability
  • AIR HANDLER 

    12x24x6 Cartridge Filter with 85% Filter Efficiency

  • Item # 2GGP7
  • Mfr. Model # 2GGP7
12x24x6 Cartridge Filter with 85% Filter Efficiency
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This cartridge filter features moisture-resistant, wet-laid microfiber media with a rigid galvanized steel frame to provide exceptional strength. Extended media separator type Cartridge Filter is designed for use in most commercial or industrial HVAC systems where medium to high efficiency filtration is required. It replaces conventional bag and rigid filters and is especially suited for use in variable air volume systems.
Show More Close
 

Technical Specifications

Item # 2GGP7
Mfr. Model # 2GGP7
UNSPSC #40161505
Shipping Weight 6.65 lbs
Country of Origin USA *
Item Cartridge Filter
Nominal Filter Size 12x24x6
Nominal Height 12"
Nominal Width 24"
Nominal Depth 6"
Filter Efficiency - Air Filters 85%
MERV 13
Frame Included Yes
Media Material Microfiber
Air Filter Header Type Single
Air Filter Item Cartridge Filter
Air Flow 500 fpm
Initial Resistance 0.50" WC
Final Recommended Resistance 1.50" WC
Frame/Header Material Corrosion Resisitant Steel
Header Size 13/16"
Max. Air Flow 625 fpm
Max. Temp. 250 Degrees F
Media Area 22 sq. ft.
Standards UL Classified
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms