Check Availability
  • AIR HANDLER 

    12x24x2 Synthetic Pleated Air Filter with MERV 7

  • Item # 5M332
  • Mfr. Model # 5M332
12x24x2 Synthetic Pleated Air Filter with MERV 7
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This pleated air filter helps facilitate higher airflow efficiency and has more surface area to trap pollutants. It captures smaller particles than standard flat filters.
Show More Close
 

Technical Specifications

Item # 5M332
Mfr. Model # 5M332
UNSPSC #40161505
Catalog Page 3057
Shipping Weight 0.2 lbs
Country of Origin USA *
Item Pleated Air Filter
Nominal Filter Size 12x24x2
Nominal Height 12"
Nominal Width 24"
Nominal Depth 2"
MERV 7
Frame Included No
Air Filter Type High Capacity Pleated Filter
Media Material Synthetic
Air Filter Item Pleated Air Filter
Filter Efficiency 65%
High Velocity 500 fpm
High Initial Resistance 0.35"WC
Final Recommended Resistance 1.0"WC
Max. Velocity 500 fpm
Media Area 6.3 sq. ft.
Max. Temp. 180 Degrees F
Pleats per Linear Foot 10
Standards UL 900 Classified
Actual Height 11-3/8"
Actual Width 23-3/8"
Actual Depth 1-3/4"
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In