Check Availability
  • AIR HANDLER 

    12x24x2 Synthetic Pleated Air Filter with MERV 7

  • Item # 2W234
  • Mfr. Model # 2W234
12x24x2 Synthetic Pleated Air Filter with MERV 7
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Improves air quality and keeps resistance within reasonable operating limits. 5 times more efficient than fiberglass filters. Wire-backed design. Die-cut frame. 100% synthetic media.
Show More Close
 

Technical Specifications

Item # 2W234
Mfr. Model # 2W234
UNSPSC #40161505
Catalog Page 3049
Shipping Weight 0.5 lbs
Country of Origin USA *
Item Pleated Air Filter
Nominal Filter Size 12x24x2
Nominal Height 12"
Nominal Width 24"
Nominal Depth 2"
MERV 7
Frame Type Moisture Resistant Die Cut Chipboard
Frame Included Yes
Air Filter Type Standard Capacity Pleated Filter
Media Material Synthetic
Air Filter Item Pleated Air Filter
Filter Efficiency 40%
High Velocity 500 fpm
High Initial Resistance 0.33"WC
Final Recommended Resistance 1.0"WC
Max. Velocity 500 fpm
Media Area 5.8 sq. ft.
Max. Temp. 150 Degrees F
Pleats per Linear Foot 10
Standards UL 900 Classified
Actual Height 11-3/8"
Actual Width 23-3/8"
Actual Depth 1-3/4"
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In