This item has been discontinued.  For alternate products call 1-800-217-6872.

  • AIR HANDLER 

    12x24x12 Fiberglass V-Bank Air Filter with MERV11 and 65% Filter Efficiency

  • Item # 38XX50
  • Mfr. Model # 38XX50
12x24x12 Fiberglass V-Bank Air Filter with MERV11 and 65% Filter Efficiency

Product Details

Minipleat Air Filter is designed for use in most commercial and industrial HVAC system where medium to high efficiency is required. More secure filtration provided than pocket filters in variable air volume systems.
Show More Close
 

Technical Specifications

Item # 38XX50
Mfr. Model # 38XX50
UNSPSC #40161505
Shipping Weight 10.0 lbs
Country of Origin USA *
Item V-Bank Air Filter
Nominal Filter Size 12x24x12
MERV 11
Nominal Height 12"
Nominal Width 24"
Nominal Depth 12"
Filter Efficiency - Air Filters 65%
Air Filter Media Type Fiberglass
Air Filter Header Type Single
Air Filter Item V-Bank Air Filter
With Gasket No
Filter Pack Enclosure Plastic Frame
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms