Check Availability
  • AIR HANDLER 

    12x24x12 Fiberglass V-Bank Air Filter with MERV14 and 85% Filter Efficiency

  • Item # 33E924
  • Mfr. Model # 33E924
12x24x12 Fiberglass V-Bank Air Filter with MERV14 and 85% Filter Efficiency
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

V-Bank Minipleat Air Filter operates in 100% relative humidity and resists pressures up to 6". Replaces conventional bags and rigid filters and is designed for variable air volume systems.

• Low initial resistance
• Fits all commonly used 12"D filter frames and housings
• 13/16" header
• Glass microfiber paper 4-V design
Show More Close
 

Technical Specifications

Item # 33E924
Mfr. Model # 33E924
UNSPSC #40161505
Catalog Page 3053
Shipping Weight 9.08 lbs
Country of Origin USA *
Item V-Bank Air Filter
Nominal Filter Size 12x24x12
MERV 14
Nominal Height 12"
Nominal Width 24"
Nominal Depth 12"
Filter Efficiency - Air Filters 85%
Media Material Fiberglass
Air Filter Header Type Single
Air Filter Item V-Bank Air Filter
With Gasket Yes
Number of V's 4V
Filter Pack Enclosure Plastic Frame
Initial Resistance 0.28" WC
Air Flow 500 fpm
Max. Air Flow 1500 cfm
Media Area 97 sq. ft.
Final Resistance 1.5" WC
Max. Temp. 150 Degrees F
Standards UL 900
Green Environmental Attribute Product Has MERV Rating of 13 or Higher
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms