Check Availability
12x24x12 Cartridge Filter with 85% Filter Efficiency
  • AIR HANDLER 

    12x24x12 Cartridge Filter with 85% Filter Efficiency

  • Item # 5W924
  • Mfr. Model # 5W924
Qty
Invalid Quantity
Share This Product Add to List

Product Details

Extended media separator type Cartridge Filter is designed for use in most commercial or industrial HVAC systems where medium to high efficiency filtration is required. It replaces conventional bag and rigid filters and is especially suited for use in variable air volume systems. Removes bacteria, pollen, smoke, dust particles, and chemical pollutants from the air. It's for use in healthcare, food processing, and pharmaceutical manufacturing environments. Also for use in computer equipment rooms, and electronic assembly areas.
Show More Close
 

Technical Specifications

Item # 5W924
Mfr. Model # 5W924
UNSPSC #40161505
Catalog Page 3055
Shipping Weight 8.6 lbs
Country of Origin Varies *
Item Cartridge Filter
Nominal Filter Size 12x24x12
Nominal Height 12"
Nominal Width 24"
Nominal Depth 12"
Filter Efficiency - Air Filters 85%
MERV 13
Frame Included Yes
Air Filter Media Type Microfiber
Air Filter Header Type Single
Air Filter Item Cartridge Filter
Air Flow 500 fpm
Initial Resistance 0.60" WC
Final Recommended Resistance 1.50" WC
Frame/Header Material Corrosion Resisitant Steel
Header Size 13/16"
Max. Air Flow 500 fpm
Max. Temp. 250 Degrees F
Media Area 47 sq. ft.
Standards UL Classified

* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms