Check Availability
  • AIR HANDLER 

    12x24x12 100% Synthetic Media V-Bank Air Filter with MERV13 and 85% Filter Efficiency

  • Item # 2GHN9
  • Mfr. Model # 2GHN9
12x24x12 100% Synthetic Media V-Bank Air Filter with MERV13 and 85% Filter Efficiency
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

V-Bank Minipleat Air Filter is lightweight and easy to transport. Features 100% synthetic media. Minipleated filters capture submicron-size particles.

• 4-V design Resists moisture
• Charged media increases efficiency
Show More Close
 

Technical Specifications

Item # 2GHN9
Mfr. Model # 2GHN9
UNSPSC #40161505
Catalog Page 3053
Shipping Weight 8.4 lbs
Country of Origin USA *
Item V-Bank Air Filter
Nominal Filter Size 12x24x12
MERV 13
Nominal Height 12"
Nominal Width 24"
Nominal Depth 12"
Filter Efficiency - Air Filters 85%
Air Filter Media Type Synthetic
Air Filter Header Type Single
Air Filter Item V-Bank Air Filter
With Gasket No
Number of V s 4V
Filter Pack Enclosure Plastic Frame
Initial Resistance 0.28" WC
Air Flow 500 fpm
Max. Air Flow 1000 cfm
Final Resistance 1.5" WC
Max. Temp. 150 Degrees F
Standards UL 900
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms