Check Availability
  • AIR HANDLER 

    12x24x1 Carbon Pleated Filter, Frame Included: No

  • Item # 2JTC8
  • Mfr. Model # 2JTC8
12x24x1 Carbon Pleated Filter, Frame Included: No
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 2JTC8
Mfr. Model # 2JTC8
UNSPSC #40161805
Shipping Weight 0.47 lbs
Country of Origin USA *
Item Carbon Pleated Filter
Nominal Filter Size 12x24x1
Air Filter Style Panel
Nominal Height 12"
Nominal Width 24"
Nominal Depth 1"
Frame Included No
Final Resistance 1.00" WC
Air Filter Item Pleated Air Filter
Max. Air Flow 500 fpm
Prefilter Polyester
Max. Temp. 150 Degrees F
* This product's country of origin is subject to change

Compliance and Restrictions