Check Availability
  • AIR HANDLER 

    Odor Removal Pleated Air Filter, 12x24x1, Impregnated Carbon

  • Item # 6B910
  • Mfr. Model # 6B910
Odor Removal Pleated Air Filter, 12x24x1, Impregnated Carbon
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 6B910
Mfr. Model # 6B910
UNSPSC #40161505
Catalog Page 3051
Shipping Weight 0.5 lbs
Country of Origin USA *
Air Filter Item Odor Removal Pleated Air Filter
Style - Air Filters Panel
Nominal Filter Size 12x24x1
Filter Efficiency - Air Filters 25%
Media Material Impregnated Carbon
Common Applications Nuisance Odor Removal
Carbon Concentration 20 g /sq. ft.
CCL4 Activity 60%
Frame or Header Material Beverage Board
Media Color Black
Media Area 3.0 sq. ft.
Performance Rating Odor Removal
Pleats per Linear Foot 9
Filters Out Odor Removal
Air Flow @ 300 fpm 600 cfm
Air Flow @ 500 fpm 1000 cfm
Initial Resistance @ 300 fpm 0.19" WC
Initial Resistance @ 500 fpm 0.32" WC
Recommended Final Resistance 1.0" WC
Max. Temp. 180 Degrees F
Max. Velocity 500 fpm
Gasket Location None
Gasket Material None
Nominal Height 12"
Nominal Width 24"
Nominal Depth 1"
Actual Filter Size 11-3/8"x23-3/8"x3/4"
Actual Height 11-3/8"
Actual Width 23-3/8"
Actual Depth 3/4"
Standards ASHRAE
Item Odor Removal Pleated Air Filter
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In