Check Availability
  • AIR HANDLER 

    12x24x1 Polyester Air Filter Pad

  • Item # 2JUJ8
  • Mfr. Model # 2JUJ8
12x24x1 Polyester Air Filter Pad
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Precut fiberglass media pad is designed for heavy industrial and oily applications.
Show More Close
 

Technical Specifications

Item # 2JUJ8
Mfr. Model # 2JUJ8
UNSPSC #40161805
Shipping Weight 0.35 lbs
Country of Origin USA *
Item Air Filter Pad
Nominal Filter Size 12x24x1
Nominal Width 24"
Nominal Depth 1"
Nominal Height 12"
Media Material Polyester
Air Filter Item Air Filter Pad
Air Filter Color Blue/White
Frame Included No
Final Resistance 0.50" WC
Max. Temp. 150 Degrees F
Standards UL 900 Classified
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In