Check Availability
  • AIR HANDLER 

    12x24x1/4 Polyester Filter Media Pad

  • Item # 2GFH6
  • Mfr. Model # 2GFH6
12x24x1/4 Polyester Filter Media Pad
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Precut polyester media pad offers high arrestance and dust-holding. This filter won't shed fibers into the airstream.
Show More Close
 

Technical Specifications

Item # 2GFH6
Mfr. Model # 2GFH6
UNSPSC #40161805
Shipping Weight 0.05 lbs
Country of Origin USA *
Item Filter Media Pad
Nominal Filter Size 12x24x1/4
Nominal Width 24"
Nominal Depth 1/4"
Nominal Height 12"
Air Filter Media Type Polyester
Air Filter Item Filter Media Pad
Air Filter Color Blue/White
Frame Included No
Final Resistance 0.50" WC
Max. Temp. 150 Degrees F
Standards UL 900 Classified
* This product's country of origin is subject to change

Compliance and Restrictions