Check Availability
  • AIR HANDLER 

    12x20x2 Synthetic Pleated Air Filter with MERV 8

  • Item # 6B977
  • Mfr. Model # 6B977
12x20x2 Synthetic Pleated Air Filter with MERV 8
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Improving air quality and keeping resistance within reasonable operating limits, this filter is 5 times more efficient than fiberglass filters. The new pleated air filter has a variety of improved features, including a wired back media to last longer with more strength and endurance. Passing appendix J means the pleats are now guaranteed to maintain their maximum efficiency through the duration of their change-out lifespan. A new die cut allows the filter to have more support and frame strength ensuring its durability, even through the dustiest months. The average pressure drop is significantly lower now, to save energy and overall costs.
Show More Close
 

Technical Specifications

Item # 6B977
Mfr. Model # 6B977
UNSPSC #40161505
Catalog Page 3049
Shipping Weight 0.6 lbs
Country of Origin USA *
Item High Capacity Pleated Filter
Nominal Filter Size 12x20x2
Nominal Height 12"
Nominal Width 20"
Nominal Depth 2"
MERV 8
Frame Type Moisture Resistant Die Cut Chipboard
Frame Included Yes
Air Filter Type High Capacity Pleated Filter
Air Filter Media Type Synthetic
Air Filter Item Pleated Air Filter
Filter Efficiency 40%
High Velocity 500 fpm
High Initial Resistance 0.30"WC
Final Recommended Resistance 1.0"WC
Max. Velocity 500 fpm
Media Area 7.2 sq. ft.
Max. Temp. 150 Degrees F
Pleats per Linear Feet 15
Standards UL 900 Classified
Actual Height 11-1/2"
Actual Width 19-1/2"
Actual Depth 1-3/4"
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms