Check Availability
  • AIR HANDLER 

    12x20x2 Synthetic Pleated Air Filter with MERV 13

  • Item # 54FF09
  • Mfr. Model # 54FF09
12x20x2 Synthetic Pleated Air Filter with MERV 13
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Designed to meet air filtration efficiency criteria required to gain points toward certification in the Leadership in Energy and Environmental Design (LEED) Green Building rating system, this AIR HANDLER high capacity pleated filter has a slim format that allows an upgrade from medium-efficiency pleated filtration without investing in new equipment.

• Wire-backed design
• 100% synthetic media
Show More Close
 

Technical Specifications

Item # 54FF09
Mfr. Model # 54FF09
UNSPSC #40161505
Catalog Page 3050
Shipping Weight 0.495 lbs
Country of Origin USA *
Item High Capacity Pleated Filter
Nominal Filter Size 12x20x2
Nominal Height 12"
Nominal Width 20"
Nominal Depth 2"
MERV 13
Frame Type Moisture Resistant Die Cut Chipboard
Frame Included Yes
Air Filter Type High Capacity Pleated Filter
Air Filter Media Type Synthetic
Air Filter Item Pleated Air Filter
Avg. Atmospheric Efficiency 85%
Filter Efficiency 85%
Medium Velocity 500 fpm
Med. Initial Resistance 0.30
High Velocity 500 fpm
High Initial Resistance 0.30"WC
Final Recommended Resistance 1.0"WC
Max. Velocity 500 fpm
Max. Temp. 150 Degrees F
Pleats per Linear Feet 16
Standards UL 900 Classified
Actual Height 19-1/2"
Actual Width 11-1/2"
Actual Depth 1-3/4"
* This product's country of origin is subject to change

Compliance and Restrictions