Check Availability
  • AIR HANDLER 

    12x20x1 Odor Removal Non-Pleated Air Filter, Frame Included: Yes

  • Item # 6B911
  • Mfr. Model # 6B911
12x20x1 Odor Removal Non-Pleated Air Filter, Frame Included: Yes
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The Air Handler Carbon Pleat filter is designed for the control of intermittent odor problems, removing a wide range of odors and common indoor air pollutants such as cigarette smoke, industrial process, copier, pets, and musty areas. The advanced media has improved capability to absorb nuisance odors. The pleated filter pack is enclosed in a heavy duty, moisture resistant (beverage board) die- cut frame that will not crack, warp or distort under normal operating conditions. In some light duty applications, the effectiveness of carbon pleated filters can equal many long-term solutions used for controlling odor problems. These filters are well suited for use in air make-up systems and re-circulation applications in office buildings, hospitals, airports, food courts and manufacturing facilities.
Show More Close
 

Technical Specifications

Item # 6B911
Mfr. Model # 6B911
UNSPSC #40161505
Catalog Page 3051
Shipping Weight 0.2 lbs
Country of Origin USA *
Item Odor Removal Non-Pleated Air Filter
Nominal Filter Size 12x20x1
Style - Air Filters Panel
Nominal Height 12"
Nominal Width 20"
Nominal Depth 1"
Air Flow 500 fpm
Initial Resistance 0.25" WC
Frame Included Yes
Final Resistance 1.00" WC
Air Filter Item Odor Removal Non-Pleated Air Filter
Max. Air Flow 500 fpm
Prefilter Pleated
Max. Temp. 180 Degrees F
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In