Check Availability
  • AIR HANDLER 

    12x18x1 Synthetic Pleated Air Filter with MERV 8

  • Item # 3DVK6
  • Mfr. Model # 3DVK6
12x18x1 Synthetic Pleated Air Filter with MERV 8
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Pleated air filter has an antimicrobial agent added to resist biological growth. Filter effectively removes airborne irritants such as pollens, molds, danders, and dust from the air stream. Designed for use from commercial buildings to healthcare facilities. 5 times more efficient than fiberglass filters. 100% synthetic media is laminated to an expanded metal grid. Die-cut frame will not warp, crack, or distort under normal operating conditions.
Show More Close
 

Technical Specifications

Item # 3DVK6
Mfr. Model # 3DVK6
UNSPSC #40161505
Catalog Page 3051
Shipping Weight 0.3 lbs
Country of Origin USA *
Item Antimicrobial Pleated Filter
Nominal Filter Size 12x18x1
Nominal Height 12"
Nominal Width 18"
Nominal Depth 1"
MERV 8
Frame Type Moisture Resistant Die Cut Chipboard
Frame Included Yes
Air Filter Type Antimicrobial Pleated Filter
Air Filter Media Type Synthetic
Air Filter Item Pleated Air Filter
Filter Efficiency 40%
High Velocity 500 fpm
High Initial Resistance 0.25"WC
Final Recommended Resistance 1.0"WC
Max. Velocity 500 fpm
Media Area 3.5 sq. ft.
Max. Temp. 180 Degrees F
Pleats per Linear Feet 15
Standards UL 900 Classified
Actual Height 11-3/4"
Actual Width 17-3/4"
Actual Depth 3/4"
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms