Check Availability
  • AIR HANDLER 

    12x18x1 Synthetic Pleated Air Filter with MERV 11

  • Item # 3DVJ6
  • Mfr. Model # 3DVJ6
12x18x1 Synthetic Pleated Air Filter with MERV 11
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This filter is the standard when it comes to most HVAC systems, because it is easy to install, comes in standard sizes, and has a low initial cost. The filter pack is enclosed in a heavy-duty, moisture resistant, die- cut frame that will not warp, crack, or distort under normal operating conditions. Energy efficient and environmentally friendly, this filter is made for commercial, healthcare, municipal, government, hospitality, and residential use. 5 times more efficient than fiberglass filters, its features include a wire-backed design, and 100% synthetic media.
Show More Close
 

Technical Specifications

Item # 3DVJ6
Mfr. Model # 3DVJ6
UNSPSC #40161505
Catalog Page 3049
Shipping Weight 0.35 lbs
Country of Origin USA *
Item High Capacity Pleated Filter
Nominal Filter Size 12x18x1
Nominal Height 12"
Nominal Width 18"
Nominal Depth 1"
MERV 11
Frame Type Moisture Resistant Die Cut Chipboard
Frame Included Yes
Air Filter Type High Capacity Pleated Filter
Air Filter Media Type Synthetic
Air Filter Item Pleated Air Filter
Filter Efficiency 60%
High Velocity 500 fpm
High Initial Resistance 0.38"WC
Final Recommended Resistance 1.0"WC
Max. Velocity 500 fpm
Media Area 3.5 sq. ft.
Max. Temp. 180 Degrees F
Pleats per Linear Feet 13
Standards UL 900 Classified
Actual Height 11-3/4"
Actual Width 17-3/4"
Actual Depth 3/4"
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms