Check Availability
  • AIR HANDLER 

    General Use Pleated Air Filter, 12x15x1, MERV 7, Standard Capacity, Synthetic, Beverage Board

  • Item # 6DNC2
  • Mfr. Model # 6DNC2
General Use Pleated Air Filter, 12x15x1, MERV 7, Standard Capacity, Synthetic, Beverage Board
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 6DNC2
Mfr. Model # 6DNC2
UNSPSC #40161505
Shipping Weight 0.346 lbs
Country of Origin USA *
Air Filter Item Pleated Air Filter
Style - Air Filters Panel
Performance Rating MERV 7
Nominal Filter Size 12x15x1
Filter Efficiency - Air Filters 35%
Air Filter Capacity Standard Capacity
Media Material Synthetic
Frame or Header Material Beverage Board
Common Applications General Use
Media Color White
Media Area 2.4 sq. ft.
Pleats per Linear Foot 15
Filters Out MERV 5-8 Mold, Spores, Dust Mites, Cat & Dog Dander, Hair Spray, Fabric Protector, Dusting Aids, Cement Dust, Pudding Mix
Removes Particles Down To 3.0 to 10.0 microns
Air Flow @ 300 fpm 375 cfm
Air Flow @ 500 fpm 625 cfm
Initial Resistance @ 300 fpm 0.22" WC
Initial Resistance @ 500 fpm 0.37" WC
Final Recommended Resistance 1.0" WC
Max. Temp. 180 Degrees F
Max. Velocity 500 fpm
Filter Frame Color White
Gasket Location None
Gasket Material None
Nominal Height 12"
Nominal Width 15"
Nominal Depth 1"
Actual Filter Size 11-1/2"x14-1/2"x3/4"
Actual Height 11-1/2"
Actual Width 14-1/2"
Actual Depth 3/4"
Standards UL 900 Classified
Item Pleated Air Filter
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In