Check Availability
  • AIR HANDLER 

    12x12x1 Synthetic Pleated Air Filter with MERV 8

  • Item # 6B981
  • Mfr. Model # 6B981
12x12x1 Synthetic Pleated Air Filter with MERV 8
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Improving air quality and keeping resistance within reasonable operating limits, this filter is 5 times more efficient than fiberglass filters. The new pleated air filter has a variety of improved features, including a wired back media to last longer with more strength and endurance. Passing appendix J means the pleats are now guaranteed to maintain their maximum efficiency through the duration of their change-out lifespan. A new die cut allows the filter to have more support and frame strength ensuring its durability, even through the dustiest months. The average pressure drop is significantly lower now, to save energy and overall costs.
Show More Close
 

Technical Specifications

Item # 6B981
Mfr. Model # 6B981
UNSPSC #40161505
Catalog Page 3049
Shipping Weight 0.21 lbs
Country of Origin USA *
Item Pleated Air Filter
Nominal Filter Size 12x12x1
Nominal Height 12"
Nominal Width 12"
Nominal Depth 1"
MERV 8
Frame Type Moisture Resistant Die Cut Chipboard
Frame Included Yes
Air Filter Type High Capacity Pleated Filter
Media Material Synthetic
Air Filter Item Pleated Air Filter
Filter Efficiency 40%
High Velocity 500 fpm
High Initial Resistance 0.22"WC
Final Recommended Resistance 1.0"WC
Max. Velocity 500 fpm
Media Area 2.3 sq. ft.
Max. Temp. 150 Degrees F
Pleats per Linear Foot 15
Standards UL 900 Classified
Actual Height 11-3/4"
Actual Width 11-3/4"
Actual Depth 3/4"
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In