Check Availability
  • AIR HANDLER 

    12x12x1 Synthetic Pleated Air Filter with MERV 7

  • Item # 4E505
  • Mfr. Model # 4E505
12x12x1 Synthetic Pleated Air Filter with MERV 7
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Featuring a wire-backed design and a die-cut frame, this filter improves air quality and keeps resistance within reasonable operating limits. It's designed for use in commercial, industrial, and healthcare facilities. The 100% synthetic media does not support microbial growth.
Show More Close
 

Technical Specifications

Item # 4E505
Mfr. Model # 4E505
UNSPSC #40161505
Catalog Page 3049
Shipping Weight 0.2 lbs
Country of Origin USA *
Item Standard Capacity Pleated Filter
Nominal Filter Size 12x12x1
Nominal Height 12"
Nominal Width 12"
Nominal Depth 1"
MERV 7
Frame Type Moisture Resistant Die Cut Chipboard
Frame Included Yes
Air Filter Type Standard Capacity Pleated Filter
Air Filter Media Type Synthetic
Air Filter Item Pleated Air Filter
Filter Efficiency 40%
High Velocity 500 fpm
High Initial Resistance 0.25"WC
Final Recommended Resistance 1.0"WC
Max. Velocity 500 fpm
Media Area 1.9 sq. ft.
Max. Temp. 150 Degrees F
Pleats per Linear Feet 12
Standards UL 900 Classified
Actual Height 11-3/4"
Actual Width 11-3/4"
Actual Depth 3/4"
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms