Check Availability
  • AIR HANDLER 

    12x12x1 MERV 6 Polyester Air Filter

  • Item # 2DVL8
  • Mfr. Model # 2DVL8
12x12x1 MERV 6 Polyester Air Filter
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The Polyester Disposable is constructed with a frame that is thermally bonded to high-loft polystrand media. This media is a traditional multi-denier, designed for general applications. The bottle-cap metal backing is securely bonded to the frame providing dynamic durability. This media is an economical pre-filter to extend the life of your final filters or an adequate filter for less demanding, lower air flow applications. Its durable construction allows for maximum performance and reliability under adverse conditions. Potential applications include retail, commercial, and industrial locations.
Show More Close
 

Technical Specifications

Item # 2DVL8
Mfr. Model # 2DVL8
UNSPSC #40161505
Catalog Page 3047
Shipping Weight 0.33 lbs
Country of Origin USA *
Item Air Filter
Air Filter Media Type Polyester
Nominal Filter Size 12x12x1
Nominal Height 12"
Nominal Width 12"
Nominal Depth 1"
Air Filter Frame Material Heavy-Duty Chipboard
MERV 6
Frame Included Yes
Air Filter Color White
Air Filter Item Air Filter
Air Flow 300 fpm
Initial Resistance 0.07" WC
Final Resistance 0.50" WC
Max. Temp. 150 Degrees F
Standards UL Class 900
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms