Check Availability
  • AIR HANDLER 

    128" 2-Ply 500 fpm Link Air Filter with 20% to 30% Filter Efficiency

  • Item # 2GHY9
  • Mfr. Model # 2GHY9
128" 2-Ply 500 fpm Link Air Filter with 20% to 30% Filter Efficiency
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The Air Handler 2-ply link filters incorporate two distinct filter layers. The first layer acts as a high-porosity impingement filter and the second as a durable strainer to prevent unloading or streaming. A non-migrating tackifier between the two layers laminates assures positive filter-cake build up. This filter achieves a high level of efficiency on a wide range of particle sizes. Since there is no external support structure necessary, all of the media surface is exposed to the air stream. Filters approach or exceed the performance and service life of rigid, pleated filters, and offer the additional advantage of being linkable; the self- gasketing, friction-fit frames can often eliminate the need for extra mounting hardware. The 2-Ply filter is designed for side-access application, and can offer approximately three times the life of fiberglass dosposable filters. When used as pre-filters, these filters will add substantially to the life of more expensive high efficiency filters. Its media is non-allergenic, unaffected by moisture, most corrosive chemicals, and even 100% humidity.
Show More Close
 

Technical Specifications

Item # 2GHY9
Mfr. Model # 2GHY9
UNSPSC #40161505
Shipping Weight 8.0 lbs
Country of Origin USA *
Item Link Air Filter
Section Height 24"
Section Length 16"
Link Filter Total Width 10 ft. 8"
Number of Links Per Carton 8
Air Filter Ply 2
Frame Included No
Media Material Polyester
Air Filter Item Link Air Filter
Filter Efficiency 20% to 30%
Thickness 1"
Frame Type Internal Wire Heat Sealed Inside Layers
Initial Resistance 0.28"WC
Air Flow 500 fpm
Final Resistance 1"WC
Max. Temp. 120 Degrees F
Standards UL Class 900
* This product's country of origin is subject to change

Welcome Sign In