Check Availability
  • AIR HANDLER 

    13x25x1 MERV 4 Air Filter

  • Item # 54FE69
  • Mfr. Model # 54FE69
13x25x1 MERV 4 Air Filter
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Recommended where basic filtration is required, this AIR HANDLER air filter features a tackifier on the upstream side to help improve particulate capture.

• Chipboard frame
• UL Classified
Show More Close
 

Technical Specifications

Item # 54FE69
Mfr. Model # 54FE69
UNSPSC #40161505
Catalog Page 3047
Shipping Weight 0.23 lbs
Country of Origin USA *
Item Non-Pleated Air Filter
Media Material Fiberglass
Nominal Filter Size 13x25x1
Nominal Height 13"
Nominal Width 25"
Nominal Depth 1"
Air Filter Frame Material Heavy-Duty Chipboard
MERV 4
Frame Included Yes
Air Filter Color White
Air Filter Item Air Filter
Filter Efficiency 10%
Air Flow 500 fpm
Initial Resistance 0.07" WC
Final Resistance 0.50" WC
Max. Air Flow 500 fpm
Max. Temp. 180 Degrees F
Standards UL900
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In