Check Availability
  • AIR HANDLER 

    Non-Pleated Air Filter, 11x58x1, MERV 5, Fiberglass

  • Item # 15A728
  • Mfr. Model # 15A728
Non-Pleated Air Filter, 11x58x1, MERV 5, Fiberglass
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 15A728
Mfr. Model # 15A728
UNSPSC #40161505
Shipping Weight 1.0 lbs
Country of Origin USA *
Air Filter Item Non-Pleated Air Filter
Style - Air Filters Panel
Performance Rating MERV 5
Nominal Filter Size 11x58x1
Filter Efficiency - Air Filters 20%
Media Material Fiberglass
Frame or Header Material Chipboard
Filter Frame Color Brown
Media Color White
Media Area 4.4 sq. ft.
Filters Out MERV 5-8 Mold, Spores, Dust Mites, Cat & Dog Dander, Hair Spray, Fabric Protector, Dusting Aids, Cement Dust, Pudding Mix
Removes Particles Down To 3.0 to 10.0 microns
Air Flow @ 300 fpm 1329 cfm
Initial Resistance @ 300 fpm 0.07" WC
Recommended Final Resistance 0.5" WC
Max. Temp. 150 Degrees F
Max. Velocity 500 fpm
Nominal Height 11"
Nominal Width 58"
Nominal Depth 1"
Actual Filter Size 11"x57-3/4"x3/4"
Actual Height 11"
Actual Width 57-3/4"
Actual Depth 3/4"
Standards UL 900
Item Non-Pleated Air Filter
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In