Check Availability
  • AIR HANDLER 

    General Use Pleated Air Filter, 11x33x1, MERV 7, Standard Capacity, Synthetic, Beverage Board

  • Item # 15A706
  • Mfr. Model # 15A706
General Use Pleated Air Filter, 11x33x1, MERV 7, Standard Capacity, Synthetic, Beverage Board
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Featuring a die cut frame with a wire-back media, this pleated air filter helps facilitate higher airflow efficiency and has more surface area to trap pollutants. It captures smaller particles than standard flat filters, and provides lower average pressure drop.
Show More Close
 

Technical Specifications

Item # 15A706
Mfr. Model # 15A706
UNSPSC #40161505
Shipping Weight 0.41 lbs
Country of Origin USA *
Air Filter Item Pleated Air Filter
Style - Air Filters Panel
Performance Rating MERV 7
Nominal Filter Size 11x33x1
Filter Efficiency - Air Filters 35%
Air Filter Capacity Standard Capacity
Media Material Synthetic
Frame or Header Material Beverage Board
Common Applications General Use
Media Color White
Media Area 7.0 sq. ft.
Pleats per Linear Foot 12
Filters Out MERV 5-8 Mold, Spores, Dust Mites, Cat & Dog Dander, Hair Spray, Fabric Protector, Dusting Aids, Cement Dust, Pudding Mix
Removes Particles Down To 1.0 to 3.0 microns
Air Flow @ 300 fpm 756 cfm
Air Flow @ 500 fpm 1260 cfm
Initial Resistance @ 300 fpm 0.22" WC
Initial Resistance @ 500 fpm 0.37" WC
Final Recommended Resistance 1.0" WC
Max. Temp. 180 Degrees F
Max. Velocity 500 fpm
Filter Frame Color White
Gasket Location None
Gasket Material None
Nominal Height 11"
Nominal Width 33"
Nominal Depth 1"
Actual Filter Size 10-1/2"x32-1/2"x3/4"
Actual Height 10-1/2"
Actual Width 32-1/2"
Actual Depth 3/4"
Standards UL 900 Classified
Item Pleated Air Filter
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In