Check Availability
  • Pleated Air Filters
  • AIR HANDLER 

    General Use Pleated Air Filter, 11x33x1, MERV 7, Standard Capacity, Synthetic, Beverage Board

  • Item # 15A706
  • Mfr. Model # 15A706
General Use Pleated Air Filter, 11x33x1, MERV 7, Standard Capacity, Synthetic, Beverage Board
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

MERV 7 general purpose pleated air filters provide between 35% and 50% efficiency for filtering particles between 3 and 10 microns in size (such as mold spores, dusting aids, and cement dust).

Pleated air filters capture airborne contaminants more effectively than non-pleated air filters because the pleated filter media provides more surface area for trapping contaminants than non-pleated media. These filters are commonly installed in HVAC systems in food and beverage, healthcare, hospitality, education, and industrial facilities to remove contaminants from the air stream and improve the quality of the air. They also prevent the contaminants from building up in the equipment and causing damage to it. The filters are designed to be discarded when they are spent. They typically have a MERV (minimum efficiency reporting value) rating of between 7 and 13. A filter's MERV rating measures how efficiently it removes contaminants from the air stream based on the size of the particles it can effectively capture. The higher the MERV rating is, the more effectively the filter traps small particles.
Show More Close
 

Technical Specifications

Item # 15A706
Mfr. Model # 15A706
UNSPSC #40161505
Shipping Weight 0.41 lbs
Country of Origin USA *
Air Filter Item Pleated Air Filter
Style - Air Filters Panel
Performance Rating MERV 7
Nominal Filter Size 11x33x1
Filter Efficiency - Air Filters 35%
Air Filter Capacity Standard Capacity
Media Material Synthetic
Frame or Header Material Beverage Board
Common Applications General Use
Media Color White
Media Area 7.0 sq. ft.
Pleats per Linear Foot 12
Filters Out MERV 5-8 Mold, Spores, Dust Mites, Cat & Dog Dander, Hair Spray, Fabric Protector, Dusting Aids, Cement Dust, Pudding Mix
Removes Particles Down To 1.0 to 3.0 microns
Air Flow @ 300 fpm 756 cfm
Air Flow @ 500 fpm 1260 cfm
Initial Resistance @ 300 fpm 0.22" WC
Initial Resistance @ 500 fpm 0.37" WC
Final Recommended Resistance 1.0" WC
Max. Temp. 180 Degrees F
Max. Velocity 500 fpm
Filter Frame Color White
Gasket Location None
Gasket Material None
Nominal Height 11"
Nominal Width 33"
Nominal Depth 1"
Actual Filter Size 10-1/2"x32-1/2"x3/4"
Actual Height 10-1/2"
Actual Width 32-1/2"
Actual Depth 3/4"
Standards UL 900 Classified
Item Pleated Air Filter
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In