Check Availability
  • AIR HANDLER 

    10x28x1 Synthetic Pleated Air Filter with MERV 7

  • Item # 6DNC0
  • Mfr. Model # 6DNC0
10x28x1 Synthetic Pleated Air Filter with MERV 7
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Pleated air filters help facilitate higher airflow efficiency and have more surface area to trap pollutants. They capture smaller particles than standard flat filters, and now the new pleated air filter has a variety of improved features. This includes a wired back media to last longer, with more strength and endurance. Passing appendix J means the pleats are now guaranteed to maintain their maximum efficiency through the duration of their change-out lifespan. A new die cut allows the filter to have more support and frame strength ensuring its durability, even through the dustiest months. The average pressure drop is significantly lower now, to save energy and overall costs.
Show More Close
 

Technical Specifications

Item # 6DNC0
Mfr. Model # 6DNC0
UNSPSC #40161505
Shipping Weight 1.25 lbs
Country of Origin USA *
Item Standard Capacity Pleated Filter
Nominal Filter Size 10x28x1
Nominal Height 10"
Nominal Width 28"
Nominal Depth 1"
MERV 7
Frame Type Moisture Resistant Die Cut Chipboard
Frame Included Yes
Air Filter Type Standard Capacity Pleated Filter
Air Filter Media Type Synthetic
Air Filter Item Pleated Air Filter
Filter Efficiency 40%
High Velocity 500 fpm
High Initial Resistance 0.40"WC
Final Recommended Resistance 1.0"WC
Max. Velocity 500 fpm
Media Area 3.64 sq. ft.
Max. Temp. 180 Degrees F
Pleats per Linear Feet 12
Standards UL 900 Classified
Actual Height 9-3/4"
Actual Width 27-3/4"
Actual Depth 3/4"
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms