Check Availability
  • AIR HANDLER 

    10x16x1 MERV 5 Fiberglass Air Filter

  • Item # 3TPY9
  • Mfr. Model # 3TPY9
10x16x1 MERV 5 Fiberglass Air Filter
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Made for commercial or industrial use, this filter is constructed with a heavy-duty chipboard frame that is thermally bonded to continuous glass fibers. The fiberglass media is coated with a dust-holding adhesive that helps prevent particles from migrating downstream. Its durable construction allows for maximum performance and reliability under adverse conditions.
Show More Close
 

Technical Specifications

Item # 3TPY9
Mfr. Model # 3TPY9
UNSPSC #40161505
Catalog Page 3047
Shipping Weight 0.226 lbs
Country of Origin USA *
Item Air Filter
Air Filter Media Type Fiberglass
Nominal Filter Size 10x16x1
Nominal Height 10"
Nominal Width 16"
Nominal Depth 1"
Air Filter Frame Material Heavy-Duty Chipboard
MERV 5
Frame Included Yes
Air Filter Color White
Air Filter Item Air Filter
Air Flow 300 fpm
Initial Resistance 0.07" WC
Final Resistance 0.50" WC
Max. Air Flow 777 fpm
Max. Temp. 150 Degrees F
Standards UL Class 900
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms