Check Availability
  • AIR HANDLER 

    10x10x2 Synthetic Pleated Air Filter with MERV 7

  • Item # 5W977
  • Mfr. Model # 5W977
10x10x2 Synthetic Pleated Air Filter with MERV 7
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This filter improves air quality and keeps resistance within reasonable operating limits. Featuring a wire-backed design in a die-cut frame, the filter maintains its strength, even through the dustiest months. The 100% synthetic media does not support microbial growth. It's suitable for use in commercial, industrial, and healthcare facilities.
Show More Close
 

Technical Specifications

Item # 5W977
Mfr. Model # 5W977
UNSPSC #40161505
Catalog Page 3049
Shipping Weight 0.2 lbs
Country of Origin USA *
Item Pleated Air Filter
Nominal Filter Size 10x10x2
Nominal Height 10"
Nominal Width 10"
Nominal Depth 2"
MERV 7
Frame Type Moisture Resistant Die Cut Chipboard
Frame Included Yes
Air Filter Type Standard Capacity Pleated Filter
Media Material Synthetic
Air Filter Item Pleated Air Filter
Filter Efficiency 40%
High Velocity 500 fpm
High Initial Resistance 0.25"WC
Final Recommended Resistance 1.0"WC
Max. Velocity 500 fpm
Media Area 2.2 sq. ft.
Max. Temp. 150 Degrees F
Pleats per Linear Foot 10
Standards UL 900 Classified
Actual Height 9-1/2"
Actual Width 9-1/2"
Actual Depth 1-3/4"
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In