Check Availability
  • AIR-DRIVE 

    Blade, Fan, 9 In Dia, 500 CFM

  • Item # 4C477
  • Mfr. Model # AD9CW25 1/4
Blade, Fan, 9 In Dia, 500 CFM
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4C477
Mfr. Model # AD9CW25 1/4
UNSPSC #40101603
Shipping Weight 0.1 lbs
Country of Origin USA *
Item Propeller
Type Replacement
Propeller Dia. (In.) 9
Bore Dia. (In.) 1/4
Number of Blades 5
Pitch (Deg.) 25
Blade Material Aluminum
Rotation CW Facing Discharge
Required Motor HP 1/100
Max. RPM 1550
CFM @ 0.000-In. SP 500
Blade Width (In.) 1-1/4
Remarks View Catalog Page For Better Selection Criteria
* This product's country of origin is subject to change

Welcome Sign In