Check Availability
  • AIPHONE 

    Wire; For Use With Aiphone Products

  • Item # 36TR29
  • Mfr. Model # 87180450C
Wire; For Use With Aiphone Products
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 36TR29
Mfr. Model # 87180450C
UNSPSC #43221525
Shipping Weight 17.0 lbs
Country of Origin USA *
Item Wire
For Use With Aiphone Products
Features Wire 500 ft., 18 AWG, 4-Cond, non-Shielded
Includes Mounting Hardware
* This product's country of origin is subject to change

Compliance and Restrictions