Check Availability
  • AIPHONE 

    Video Intercom PTZ Station Kit,SS

  • Item # 36TP69
  • Mfr. Model # JKS-1AEDF
Video Intercom PTZ Station Kit,SS
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Allows you to identify visitors while remaining safe behind locked doors. Ideal for single-family homes and small- to mid-sized buildings. Door stations are equipped with a 170° wide angle. Features zoom-in and zoom-out options to identify everyone at the entrance, PanTilt feature to see close up, and full-color video. Monitors adjust for low light and nighttime settings, as well as bright and heavy backlighting.
Show More Close
 

Technical Specifications

Item # 36TP69
Mfr. Model # JKS-1AEDF
UNSPSC #43221525
Shipping Weight 6.2 lbs
Country of Origin Thailand *
Item Video Intercom PTZ Station Kit
Type Indoor/Outdoor
Height (In.) 17-1/4
Width (In.) 9-3/4
Depth (In.) 3-1/8
Door Station Height (In.) 17-1/4
Door Station Width (In.) 9-3/4
Door Station Depth (In.) 3-1/8
Master Depth (In.) 17-1/4
Master Height (In.) 9-3/4
Master Width (In.) 3-1/8
Distance (Ft.) @ 18AWG 330
Distance (Ft.) @ 22AWG 165
Wiring Conductors 2 Conductors
Wire Type Non-Shielded
Power Source 18VDC
Voltage 18VDC
For Use With JK Series
Includes JK-1MED Master Monitor, PS-1820UL Power Supply, JK-DVF Flush Mount, Stainless Steel Door Station
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions