Check Availability
  • AIPHONE 

    Video Distribution Adaptor, 24VDC

  • Item # 36TT21
  • Mfr. Model # GT-4Z
Video Distribution Adaptor, 24VDC
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 36TT21
Mfr. Model # GT-4Z
UNSPSC #43221525
Shipping Weight 0.55 lbs
Country of Origin Thailand *
Item Video Distribution Adaptor
Type Indoor
Height (In.) 4-1/4
Width (In.) 4-13/16
Depth (In.) 2-3/8
Door Station Height (In.) 4-1/4
Door Station Width (In.) 4-13/16
Door Station Depth (In.) 2-3/8
Master Depth (In.) 4-1/4
Master Height (In.) 4-13/16
Master Width (In.) 2-3/8
Distance (Ft.) @ 18AWG 980
Distance (Ft.) @ 22AWG 490
Wiring Conductors 2 Conductors
Wire Type Non-Shielded
Power Source Internal
Voltage 24VDC
For Use With GT Series
Includes Mounting Hardware
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions