Check Availability
  • AIPHONE 

    Master Station/Door Station Kit, 24VDC

  • Item # 36TP37
  • Mfr. Model # ISS-IPSWDV
Master Station/Door Station Kit, 24VDC
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 36TP37
Mfr. Model # ISS-IPSWDV
UNSPSC #43221525
Shipping Weight 3.75 lbs
Country of Origin Japan *
Item Master Station/Door Station Kit
Type Indoor/Outdoor
Height (In.) 12
Width (In.) 7-7/16
Depth (In.) 3-13/16
Door Station Height (In.) 12
Door Station Width (In.) 7-7/16
Door Station Depth (In.) 3-13/16
Master Depth (In.) 12
Master Height (In.) 7-7/16
Master Width (In.) 3-13/16
Wiring Conductors CAT-5e
Wire Type CAT-5e
Power Source 24VDC
Voltage 24VDC
For Use With IS Series
Includes Mounting Hardware
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions