This item has been discontinued.  For alternate products call 1-800-217-6872.

  • AIPHONE 

    Master/Door Station Kit, 24VDC, 6-7/16

  • Item # 36TP36
  • Mfr. Model # ISS-IPMDV
Master/Door Station Kit, 24VDC, 6-7/16

Technical Specifications

Item # 36TP36
Mfr. Model # ISS-IPMDV
UNSPSC #43221525
Shipping Weight 6.38 lbs
Country of Origin Thailand *
Item Master Station/Door Station Kit
Type Indoor/Outdoor
Height (In.) 12
Width (In.) 9-7/16
Depth (In.) 6-7/16
Door Station Height (In.) 12
Door Station Width (In.) 9-7/16
Door Station Depth (In.) 6-7/16
Master Depth (In.) 12
Master Height (In.) 9-7/16
Master Width (In.) 6-7/16
Wiring Conductors CAT-5e
Wire Type CAT-5e
Power Source 24VDC
Voltage 24VDC
For Use With IS Series
Includes Mounting Hardware
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions