Check Availability
  • AIPHONE 

    Call Entrance Station,IS Series,1 Call

  • Item # 36TP81
  • Mfr. Model # IS-SS-2RA-R
Call Entrance Station,IS Series,1 Call
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 36TP81
Mfr. Model # IS-SS-2RA-R
UNSPSC #43221525
Shipping Weight 4.0 lbs
Country of Origin Thailand *
Item Call Entrance Station
Type Indoor/Outdoor, 1 Call
Height (In.) 11-11/16
Width (In.) 7
Depth (In.) 2-1/2
Door Station Height (In.) 11-11/16
Door Station Width (In.) 7
Door Station Depth (In.) 2-1/2
Master Depth (In.) 11-11/16
Master Height (In.) 7
Master Width (In.) 2-1/2
Wiring Conductors CAT-5e
Wire Type CAT-5e
Power Source Central Control Unit
Voltage 24VDC
For Use With IS Series
Includes Mounting Hardware, Emergency Button, Braille, LED Call Status Indicator
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions