Check Availability
  • AIPHONE 

    Audio Video Transmitter, 24VDC

  • Item # 36TR15
  • Mfr. Model # AXW-AVT
Audio Video Transmitter, 24VDC
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 36TR15
Mfr. Model # AXW-AVT
UNSPSC #43221525
Shipping Weight 1.1 lbs
Country of Origin USA *
Item Audio Video Transmitter
Type Indoor
Height (In.) 1-5/8
Width (In.) 7
Depth (In.) 4
Door Station Height (In.) 1-5/8
Door Station Width (In.) 7
Door Station Depth (In.) 4
Master Depth (In.) 1-5/8
Master Height (In.) 7
Master Width (In.) 4
Wiring Conductors 2 Conductors
Wire Type 22 AWG or 18 AWG
Power Source 24VDC
Voltage 24VDC
For Use With AX Series
Includes Mounting Hardware
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions